missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Clear Borosilicate Sample Vials with Green Caps PROMO

With very high resistance to heat shock and chemical leaching

Manufacturer:  Qorpak™ GLC01016PROMO

 View more versions of this product

Catalog No. 02992996PM


 

Description

Description

  • Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
  • Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)

Specifications

Specifications

Screw cap
5 dr., 20mL
27.25mm
5 dr.
Sample Vial w/screw cap: 24mm-400
57.5mm
Polypropylene
Screw
144/Cs.
20mL
1.07 in.
Clear
Borosilicate Glass
20mL
2.26 in.
Highly resistant to heat and chemicals
5 dr.
Documents
Promotions

Promotions