missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ Series M Classic.Line - Drying and Heating Chamber, with Forced Convection and Advanced Program Functions
With a maximum of 300°C and various programming options, the M Series material test chambers are ideal for material and aging tests. With a high air flow, the powerful fans ensure rapid heating.
Supplier: BINDER™ 90100203
Description
- Temperature range: +5°C above ambient temperature to +300°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Program-controlled ventilation flap
- Color LCD controller with time-segment programming
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
Specifications
8.5 cu. ft. | |
Forced | |
240 L | |
Drying and Heating Chamber | |
Stainless Steel | |
M240-230 V | |
NEMA 5-20P | |
1035 x 850 x 985 mm | |
131 kg | |
230 V | |
11.8 A | |
APT.Line Technology |
Stainless Steel | |
M240-230 V, Standard, Series M Classic.Line - Drying and heating chambers with forced convection and advanced program functions, 240 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +5° to 300°C | |
LCD color display | |
30 kg (66.1 lb.) | |
2 std./7 max. | |
800 x 510 x 600 mm | |
289 lb. | |
230 V, 50/60 Hz, 2.7 kW, 1 Phase | |
2.7 kW | |
50/60 Hz |