missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Seat Tilt, Adj Arms, Chrome Foot Ring, and Casters in Grade B Vinyl

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, foot ring, arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

$1579.91 - $1579.91

Specifications

Adjustable Yes
Adjustable (Height) 21.5 to 29 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Polished Cast Aluminum
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-536
View Documents Promotion Details
Fisherbrand™
NCR27FBLKAAT
Black
Each for $1,579.91
 
14-360-535
View Documents Promotion Details
Fisherbrand™
NCR27FGAAT
Gray
Each for $1,579.91
 
14-360-538
View Documents Promotion Details
Fisherbrand™
NCR27FNAVAAT
Dark Blue
Each for $1,579.91
 
Description

Description

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
  • Class 100/ISO 5 Clean Room
Specifications

Specifications

Yes
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Yes
Yes
Yes
Vinyl
21.5 to 29 in.
Standard
Class 100/ISO Class 5
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
45 lb.
Yes
Yes
Cleanroom Chair
SDS
missing translation for 'documents'

missing translation for 'documents'