missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Claristep™ Filter, 0.2μm

Make light work of a tedious task. Use Claristep™ filter units to remove particles from samples prior to analytics. The filters are suitable for small sample volumes of 60 to 600μL and are used without syringe. Syringeless filters and simple manual processing simplify sample clarification.

$300.00 - $1,278.00

Specifications

For Use With (Application) HPLC (high-performance liquid chromatography)
Pore Size 0.2μm
Storage Requirements Room Ambient
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
14-556-010 Sartorius
17C07FT96
96 pk Pack for $300.00
14-556-011 Sartorius
17C07FT480
480 pk Pack for $1,278.00
Specifications

Description

    Features
  • Process samples without a vacuum source or a power supply
  • Multiplexing of up to 8 samples
  • Syringeless
  • Suitable for low sample volumes
  • Non-sterile
  • Hydrophilic
  • Diameter: 9.7mm
  • Membrane Filter Material: Regenerated cellulose (RC)
  • Housing Material: Polypropylene (PP) Housing
Description & Specifications

Specifications

HPLC (high-performance liquid chromatography)
0.2μm
Room Ambient