missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Cimarec+™ Ambient to 540°C, Ceramic
Size: 7.25 x 7.25 in.
Supplier: Thermo Scientific™ SP88857100PM
Description
Ddigital stirring hotplates offer precise stirring control, exceptional safety and temperature performance for routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
Specifications
Ceramic | |
1 power cord | |
5.1 kg | |
7.25 x 7.25 in. | |
50/60 Hz |
100/120 V | |
11.2 lb. | |
100/120 V 50/60 Hz | |
Ambient to 540°C |