Please login to your online account to display your discounted pricing

Thermo Scientific™ Cimarec+™ Stirring Hotplates Series Promotion


Precise stirring control, exceptional safety and temperature performance for your routine protocols.

Manufacturer: thermo scientific™  SP88857100PR

 View more versions of this product

 Disclaimers


Warranty: 
Subject to 3-year warranty. See your sales representative for details

Catalog No. SP88857100P

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Hertz 50/60Hz
Certifications/Compliance cCSAus, CE
Includes 1 power cord
Shipping Weight (English) 11.2 lb.
Shipping Weight (Metric) 5.1kg
Stirring Range 50 to 1,500rpm
Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
Electrical Requirements 100-120V 50/60Hz
Plug Type US-style
Surface Area (English) Heating 7.25 x 7.25 in.
Max. Temperature (Metric) 540°C
Surface Area (Metric) Heating 18.4 x 18.4cm
Top Plate Material Ceramic
Voltage 100-120V

The new Thermo Scientific™ Cimarec+™ series digital stirring hotplates offer precise stirring control, exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.