Please login to your online account to display your discounted pricing

Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrer

Stir and mix volumes up to 10L with Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrers, ideal for hard to stir viscous liquids.

$972.47 - $1,986.10

Specifications

Certifications/Compliance CE marked
Diameter (English) 5 in.
Diameter (Metric) 128mm
Height (English) 1.3 in.
Height (Metric) 32mm
View More Specs

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Model Price Quantity    

04-979-254

 
thermo scientific™
50119111
Mobil 10 w/o controller Each for $972.47

04-979-255

 
thermo scientific™
50119112
Mobil 25 w/o controller Each for $1,986.10
Description & Specifications

Specifications

Certifications/Compliance CE marked
Diameter (English) 5 in.
Diameter (Metric) 128mm
Height (English) 1.3 in.
Height (Metric) 32mm
Speed 100 to 1,000rpm
Wattage 10w

Stir and mix volumes of up to 10L with Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrers, ideal for hard-to-stir viscous liquids. The “Quick-Stop” function stops the drive within three seconds, minimizing after runs and reducing the risk of breakage.

Cimarec™ Mobil 10

  • Compact space-saving design
  • Gradual low-shear acceleration on start-up
  • Stir speeds from 100 to 1000rpm
  • Operating conditions are -10° to +56°C
  • Protection class IP66

Cimarec™ Mobil 25

  • Ideal for high temperatures up to 121°C and high pressure applications up to 2bars (29psi)
  • Can be used in autoclaves, water baths and climatic chambers
  • Perfect for use on sterilized media ensuring even heating and cooling
  • Easy to clean, chemical resistant, sealed stainless-steel housing
  • Gradual low-shear acceleration on start-up
  • Stir speeds from 100 to 1000rpm
  • Operating conditions are -10° to +121°C
  • Protection Class IP68; easily cleaned with running water

Requires:

Telemodul 10 M controller (#50119120 or #500119121)

Warranty: 5 years