missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Cimarec™ Biosystem Direct Slow Speed Stirrer

Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Biosystem Direct Slow Speed Stirrers, designed for demanding cell culture applications.

$4,770.49 - $4,770.49

Specifications

Certifications/Compliance CE marked
Height (English) 2.4 in.
Height (Metric) 60mm
Protection Class IP64
Speed 5 to 120rpm
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. Model Plug Type Stirring Positions Voltage Price Quantity  
Catalog Number Mfr. No. Model Plug Type Stirring Positions Voltage Price Quantity  
04-979-232 Thermo Scientific™
50088061
Biosystem Direct 4 Cord set with various plugs 4 100-240V Each for $4,770.49
Specifications

Description

Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Biosystem Direct Slow Speed Stirrers, designed for demanding cell culture applications. These stirrers feature low heat output and gentle stir acceleration/deceleration—ideal for thermally sensitive operations.

Features:
  • Built-in controller
  • Heatless operation protects heat-sensitive cell culture
  • Stainless-steel housing is easy to clean and resists aggressive media
  • Gradual low-shear acceleration on start-up
  • Operating conditions are -10°C to +40°C at 95%RH
  • Protection class IP6
Optimal Stirring:
  • Smooth and even stirring as low as 5rpm
  • Single position stirrers can stir up to 5L
  • Four-position stirrers can stir up to 2L per position

Includes:

100-240V units contain a cord set with various plugs.

Warranty: 5 years

Description & Specifications

Specifications

CE marked
60mm
5 to 120rpm
2.4 in.
IP64