missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Arcor Electronics Chromel™ Wire

Provides very efficient heating

Manufacturer:  Arcor Electronics HOS22GAUGE

 View more versions of this product

Catalog No. 15-540-2C



Description

Description

Provides very efficient heating

  • 20% chromium, 80% nickel
  • Uninsulated
  • Highly resistant to oxidation
  • Maximum working temperature: 1177°C (2150°F)
  • Lighter gauge wire also used to make inoculating needles

Order Info

Supplied in 0.25 lb. (113g) spools. (Feet per spool varies; approximate values are given in chart.)

Specifications

Specifications

0.024 in.
Used to make inoculating needles
545 Ft./lb.
2150°F
20% Chromium, 80% Nickel
0.64mm
22
3.33 Ohm/m
1177°C
Chromel-A Wire
Documents