Please login to your online account to display your discounted pricing

Thermo Scientific Chromacol Select Kits for Agilent™ Instruments

Thermo Scientific™ Chromacol Select Kits for Agilent Instruments have contents carefully chosen to match the needs of these popular autosamplers.

$93.04 - $93.04

Specifications

Description 2mL Screw Top Vial with a Type 8 Rubber/PTFE Seal (Agilent 1100)
Closure Type Screw Top
Type Assembled Vial Kit
For Use With Agilent 1100
Item Description Agilent 1100, 2mL Screw Top Vial
View More Specs
Products
Catalog Number Mfr. No. Septa Vial Closure Size Closure Type Price Quantity    

03-341-918

 
thermo scientific
HPLS*
Type 8 Rubber/PTFE 9mm Screw Top Pack of 100 Each for $93.04
Description & Specifications

Specifications

Description 2mL Screw Top Vial with a Type 8 Rubber/PTFE Seal (Agilent 1100)
Closure Type Screw Top
Type Assembled Vial Kit
For Use With Agilent 1100
Item Description Agilent 1100, 2mL Screw Top Vial
Septa Type 8 Rubber/PTFE
Vial Closure Size 9mm
Vial Volume (Metric) 2mL

Thermo Scientific™ Chromacol Select Kits for Agilent Instruments have contents carefully chosen to match the needs of these popular autosamplers.