Please login to your online account to display your discounted pricing

Thermo Scientific Chromacol Select Kits for Agilent™ Instruments


Thermo Scientific™ Chromacol Select Kits for Agilent Instruments have contents carefully chosen to match the needs of these popular autosamplers.

Manufacturer: thermo scientific  HPLS*

 View more versions of this product

Catalog No. 03-341-918

  • / Pack of 100 Each
 

Description & Specifications

Specifications

For Use With Agilent 1100
Septa Type 8 Rubber/PTFE
Type Assembled Vial Kit
Vial Closure Size 9mm
Vial Volume (Metric) 2mL
Closure Type Screw Top
Item Description Agilent 1100, 2mL Screw Top Vial
Description 2mL Screw Top Vial with a Type 8 Rubber/PTFE Seal (Agilent 1100)

Thermo Scientific™ Chromacol Select Kits for Agilent Instruments have contents carefully chosen to match the needs of these popular autosamplers.