missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ N8 Chemical Protection Gloves, Flocked Lining
Neoprene 18 in. gloves provide protection from oils and chemicals that degrade natural rubber. Embossed finish ensures wet and dry grip.
Supplier: SHOWA™ N8L10
Description
- Fully coated neoprene
- Barrier protection from oils, acids, resins, alcohols, caustics and other petroleum-based materials
- Embossed grip
- Heavyweight
- Ergonomic design
- Easy donning and doffing
- Forearm protection
- Oil resistant, chemical resistant, abrasion resistant, cut resistant
- Ideal for chemical, landscaping, municipal, and oil/gas applications
Specifications
Cat III CE 2777, EN 420:2003+A1:2009 | |
Yes | |
10 | |
0.76 mm | |
Type A | |
Bacteria, Fungi only | |
Embossed | |
Lined | |
N8 Series | |
45.7 cm |
Black | |
Neoprene | |
30 mil | |
EN 388:2001XP | |
AJKLMT | |
Rolled | |
Flock | |
N8-10 | |
18 in. |