Please login to your online account to display your discounted pricing

Child/Infant CPR Manikins


Practice on these baby and child manikins to gain real-life skills.

Manufacturer: fisher science education  1700EMD

 View more versions of this product

Catalog No. S80605

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 86.36cm
For Use With (Application) To teach and practice life-saving CPR techniques on truly lifelike child and infant manikins
Weight (Metric) 11.02kg
Height (English) 34 in.
Includes Soft carry bag, clothing, 12 disposable lungs
Product Type CPR Timmy Basic Manikin
Weight (English) 24.3 lb.