missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Innovating Science™ Oscillating Reactions: The Traffic Light Demonstration Kit

Manufacturer:  Innovating Science™ IS7024

Catalog No. S96752



Description

Description

When the flask containing a yellow solution is gently swirled the solution turns red. When the same flask is shaken the solution turns green.

  • Aligned to the Next Generation Science Standards (NGSS)
  • Disciplinary Core Ideas: PS1.A; PS1.B
  • Performance Expectations: MS-PS1-2
  • Cross Cutting Concepts: Patterns
  • Engineering Practices: Analyzing and Interpreting Data
  • Kit Includes:
    • 10 g Sodium Hydroxide, Beads
    • 0.5 g Indigo Carmine, makes 50 mL
    • 5, 5 g Dextrose (Glucose)
Specifications

Specifications

1 x 10g sodium hydroxide, beads un1823, 1 x 0.5g indigo carmine, makes 50ml, 5 x 5g dextrose (glucose)
Education
Documents