Please login to your online account to display your discounted pricing

Chemglass Distilling Traps


Manufacturer: chemglass inc  CG103201

 View more versions of this product

Catalog No. CG103201

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 164mm
Product Type Distilling Trap
Height (English) 6.4 in.
Width (English) 2.3 in.
Width (Metric) 60mm