Please login to your online account to display your discounted pricing

Chemglass Distilling Traps


Manufacturer: chemglass inc  CG103214

 View more versions of this product

Catalog No. CG103214

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 120mm
Product Type Distilling Trap
Height (English) 4.7 in.
Width (English) 2 in.
Width (Metric) 50mm