Please login to your online account to display your discounted pricing

Chemglass Distilling Bulbs


Manufacturer: chemglass inc  CG122711

 View more versions of this product

Catalog No. CG122711

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 1.3 in.
Height (Metric) 90mm
Diameter (Metric) Outer 35mm
Product Type Distilling Bulb Kugelrohr
Height (English) 3.5 in.
Capacity 15mL