Please login to your online account to display your discounted pricing

Chemglass Distilling Bulbs


Manufacturer: chemglass inc  CG122710

 View more versions of this product

Catalog No. CG122710

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 1.1 in.
Height (Metric) 85mm
Diameter (Metric) Outer 30mm
Product Type Distilling Bulb Kugelrohr
Height (English) 3.3 in.
Capacity 10mL