Please login to your online account to display your discounted pricing

Chemglass Distilling Bulbs


Manufacturer: chemglass inc  CG122713

 View more versions of this product

Catalog No. CG122713

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 2 in.
Height (Metric) 105mm
Diameter (Metric) Outer 50mm
Product Type Distilling Bulb Kugelrohr
Height (English) 4.1 in.
Capacity 50mL