missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Pasteur Transfer Pipets

Disposable

Manufacturer:  DWK Life Sciences K63B92P

 View more versions of this product

Catalog No. 13-678-6P



Description

Description

  • Made of borosilicate glass
  • Pasteur pipets are used to transfer small quantities of liquids

Specifications

Specifications

0.067 oz.
USP type 1, ASTM E438, type 1, Class A
Tip Opening: 0.043 in.
Tip Opening: 0.11cm
Yes
9 in.
22.86cm
2mL
0.067 oz., 2mL
Body Length: 10.16cm; 4 in.
0.275 in.
0.7cm
5 in.
12.7cm
Pasteur Pipet
Borosilicate Glass
Documents