Please login to your online account to display your discounted pricing

Ceramic Fiber


Manufacturer: fisher science education  550FSQ5X5

 View more versions of this product

Catalog No. S99033B

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 5 x 5 in. (127 x 127mm)
Length (Metric) 127mm
Width (Metric) 127mm
Length (English) 5 in.
Product Type Ceramic Fiber
Width (English) 5 in.