missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CEP Universal Drum Funnels and Cover

Fits both closed-head and open-head 55 gallon drums

Manufacturer:  CEP 3040YE

 View more versions of this product

Catalog No. 19-120-2561



Description

Description

Safety funnel has nonsparking bung closure with flame arrestor.

  • Polyethylene construction
  • Scalloped design
  • High side wall
  • Bung fitting holders
  • Optional cover
  • External diameter: 66 × 14cm (26 × 5.5 in.)
  • Color: Yellow

Specifications

Specifications

Scalloped
66.04cm
13.9cm
Funnel Cover
1.3kg
Universal and universal safety funnels
26 in.
5.5 in.
Hardware for installation
3 lb.
Ideal for flammable liquids
SDS
Documents
Product Certifications