missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CentriVap™ Aqueous, Acid and Solvent Systems
With clear canister and acid, moisture, or solvent insert to provide additional vacuum pump protection
Supplier: Labconco™ 7982012
Includes:
- Benchtop concentrator, cold trap, chemical trap insert and canister, vacuum tubing, clamps, 12 to 13mm rotor
Requires : Vacuum pump is required for all systems; see Fisher Scientific Maxima™ C-line Pumps in the Pumps Section.
Description
With clear canister and acid, moisture, or solvent insert to provide additional vacuum pump protection
Rotor holds forty 1.5/2.0mL microcentrifuge tubes or up to one hundred 12 to 13mm dia. tubes.
Order Info
Available in 115V and 230V models.
Specifications
ETL, ETL-C | |
Epoxy-coated Aluminum | |
-50°C | |
34 or 195 L/min. | |
12 or 2 x 10-3mbar | |
Diaphragm or Rotary Vane | |
230 V 60 Hz | |
6 A |
Acrylic | |
CentriVap | |
25 mL | |
Benchtop concentrator, cold trap, clear canister, moisture insert, up to one hundred 12 to 13mm dia. tubes rotor, vacuum tubing and 6 clamp, Acrylic lid | |
NEMA 6-15 | |
Cold Trap Condenser | |
230 V | |
60 Hz |