missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge 5425 R
The new 24–place Centrifuge 5425 R comes with an outstanding cooling system, 6 rotor options, a max. speed of 21,300 × g and an ergonomic operation, making it the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 to 5 mL.
Specifications
Max. Speed | 15,060 rpm |
---|---|
Display | Large, Brightly Lit LCD |
Certifications/Compliance | UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers |
Type | Refrigerated Microcentrifuge |
Amperage | 3.2 A |
Catalog Number | Mfr. No. | Controller Type | Capacity | Includes | Rotor Included | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Controller Type | Capacity | Includes | Rotor Included | Price | Quantity | ||
05414069
|
Eppendorf™
5406000640 |
Rotary Knobs | 10 × 5.0 mL | Mains/Power cord, Set of Fuses | No |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414051
|
Eppendorf™
5406000046* |
Keypad | 24 x 1.5/2 mL, 10 x 5 mL | Rotor FA-24 x 2, Mains/Power Cord, Set of Fuses | Yes |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414070
|
Eppendorf™
5406000240 |
Keypad | 10 × 5.0 mL | Mains/Power cord, Set of Fuses | No |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-414-052
|
Eppendorf™
5406000445 |
Rotary Knobs | 24 x 1.5/2 mL, 10 x 5 mL | Rotor FA-24 x 2, Mains/Power Cord, Set of Fuses | Yes |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Aerosol-tight Eppendorf™ QuickLock lids for simple and safe handling
- Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
- Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
- OptiBowl™ design for quiet operation, even without a rotor lid
- Soft-touch one-finger lid closure for ergonomic operation
- Max. rotor capacity: 10 × 5.0 mL vessels
- Max. speed: 21,300 × g (15,060 rpm)
Specifications
15,060 rpm | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
3.2 A | |
Yes |
Large, Brightly Lit LCD | |
Refrigerated Microcentrifuge | |
360 W | |
Direct |