Please login to your online account to display your discounted pricing

Thermo Scientific™ Centra™ W Cell Washer

Automate washing steps for antiglobulin testing with no trouble using the Centra W Cell Washer. Set wash cycle steps once, load the rotor, shut the cover and press 'START.'

Specifications

Certifications/Compliance 510(k) No. BK820020 for Safety. CSA
Cycle Time 80sec.
Description Centra W Cell Washer
Capacity 12 tubes - 12mm x 75mm or 10mm x 75mm tubes
Max. RCF 1200 x G
View More Specs
Products
Catalog Number Mfr. No. Description Capacity Voltage Price Quantity    

13-100-673

 
thermo scientific™
80300569
Centra W Cell Washer 12 tubes - 12mm x 75mm or 10mm x 75mm tubes 100/120/240V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance 510(k) No. BK820020 for Safety. CSA
Cycle Time 80sec.
Description Centra W Cell Washer
Capacity 12 tubes - 12mm x 75mm or 10mm x 75mm tubes
Max. RCF 1200 x G
Max. Tube Size 10/12 x 75mm
Voltage 100/120/240V
Display LED
Height (English) Exterior Lid Closed 15.2 in.
Height (English) Exterior Lid Open 24.7 in.
Height (Metric) Exterior Lid Closed 38.6cm
Height (Metric) Exterior Lid Open 62.7cm
Length (English) Exterior 17.1 in.
Length (Metric) Exterior 43.4cm
Net Weight (English) 34 lb.
Net Weight (Metric) 15.4kg
Speed Spin: 2950; Fill/Decant: 580rpm
Timer 0 to 999 sec.
Width (English) Exterior 12.6 in.
Width (Metric) Exterior 32cm

Simplify your work and reduce the time required to wash blood cells with the Thermo Scientific™ Centra™ W Cell Washer, the clear choice for trouble-free automation of washing steps for antiglobulin testing. Set all steps of the wash cycles just once and operate the unit by simply loading the rotor, shutting the cover and pressing the start key.

Fully Automated for Reproducible Results:

  • Standardized, consistent procedures eliminate variations from manual protocols, ensure reproducible results.
  • Automated alerts indicate if saline level is low, and when a run is complete.

Easy, Reliable Operation:

  • Intuitive microprocessor touchpad controls and digital display
  • Time-saving automatic wash cycle
  • Replaceable tube holders

Compact and Durable:

  • Fits neatly on lab bench
  • Brushless motor for years of trouble-free use
  • Easy to clean
  • Pump tubing easily changed
  • Corrosion-free plastic housing
  • Agitates automatically after each decant (cycle is also manually operable)
  • Flexible, single-speed manual mode for general pelleting applications
  • Single distributor for standard tubes

Low Maintenance:

  • Easy to clean, high-impact, corrosion-resistant housing
  • Quiet, maintenance-free brushless drive
  • Lifetime lubrication of all moving parts

Ordering Information:

Accessories (sold separately): Replacement Tubing Kit (500190FS), Replacement Rotor Assembly (004770F), Spare Parts Kit (500080F)

Includes:

Rotor

Recommended for:

ABO compatibility, Rh testing, corss matching, Coombs procedure