missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One CELLSTAR™ TC Treated Lo-Profile Cell Culture Flasks
Improved cell adhesion through physical surface treatment. Greiner Bio-One CELLSTAR™ TC Treated Lo-Profile Cell Culture Flasks is free of detectable DNase, RNase and human DNA.
$351.06 - $482.69
Specifications
Material | Polystyrene |
---|---|
No. per Pack | 5 |
No. per Case | 50 |
Surface Coating | Physical Surface Treatment |
Closure Color | Red |
Description
- Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
- Graduation on the side
- Canted neck style
- Standard screw cap and 0.2μm vented filter cap options available
Specifications
Polystyrene | |
50 | |
Red | |
Sterile |
5 | |
Physical Surface Treatment | |
550 mL | |
Canted |