missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One CELLSTAR™ Hi-Profile Suspension Culture Flask
Ideal for suspension cultures, hybridoma and embryonic stem cells. Greiner Bio-One CELLSTAR™ Hi-Profile Suspension Culture Flask is free of detectable DNase, RNase and human DNA.
Manufacturer: Greiner Bio-One 661195
Description
- Features hydrophobic surface
- Graduation on the side
- Canted neck style
- Flask formats allows optimal access with pipettes
- Filter screw cap
Specifications
Filter | |
White | |
650 mL | |
Canted | |
4 |
Sterile | |
HDPE, PET Filter | |
Polystyrene | |
40 | |
None |
Promotions
-
Get $300 in Greiner Bio-One Items with Purchase
Buy $500 in qualifying Greiner Bio-One products, get $300 more in products at no additional cost.: 06/30/21