missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Short Form
For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Short Form is stable and transparent and comes with safety screw cap.
Manufacturer: Greiner Bio-One 680048
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Optical clarity
- Cell adhesion through
Specifications
Smooth | |
Clear | |
Cell cuture | |
24 | |
Sterile | |
850cm2 | |
Short form | |
TC Treated | |
122 mm | |
271 mm |
2550 mL | |
4.8 in. | |
Polystyrene | |
48 | |
Roller Bottle | |
USP Class VI end product testing | |
Yes | |
Screw Cap | |
10.6 in. |