missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Short Form
For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Short Form is stable and transparent and comes with safety screw cap.
$380.32 - $733.74
Specifications
Closure Type | Screw Cap |
---|---|
Diameter (Metric) | 122 mm |
Product Type | Roller Bottle |
Height (English) | 10.6 in. |
Height (Metric) | 271 mm |
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Optical clarity
- Cell adhesion through
Specifications
Screw Cap | |
Roller Bottle | |
271 mm | |
2550 mL | |
4.8 in. | |
Polystyrene | |
Sterile | |
Short form | |
TC Treated |
122 mm | |
10.6 in. | |
Smooth | |
Clear | |
Cell cuture | |
24 | |
850cm2 | |
Yes |