missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Cell Culture Flasks with Vented Filter Cap, Tissue Culture Treated
Preferred vessel for long term cultivation or large-scale expansion of cells, providing protection against contamination. Eppendorf™ Cell Culture Flasks with Vented Filter Cap, Tissue Culture Treated are sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free and non-cytotoxic.
Manufacturer: Eppendorf™ 0030712129
Description
- Features ConvexAcces™ geometry for facilitated access to growth area and easier and safe cell treatment
- Optimized gas exchange and protection against contamination through high efficiency air filter technology
- Anti-rolling cap with corrugation facilitates cultivation steps when cap needs to be set aside
- 100% in-line control for leakage-free flasks and maximum safety
- Direct surface identification on flask and cap
- Available in three sizes: T–25, T–75 and T–175 with TC treated surfaces
Specifications
Not Autoclavable | |
Vented filter cap | |
Transparent | |
Polystyrene | |
48 | |
Tissue Culture Treated |
35.2 mm | |
SAL 10-6 | |
30 mL | |
|
|
T-175 Cell culture flask | |
-86°C to +60°C |