missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Celite 545 Filter Aid (Powder), Fisher Chemical™
Specifications
Specifications
| Physical Form | Solid |
| Density | 2.3 g/cm3 |
| Quantity | 50 lb. |
| Color | White |
| pH | 9 to 10.5 |
| Packaging | Fiber Drum |
| Chemical Name or Material | Celite™ 545 Filter Aid |