Please login to your online account to display your discounted pricing

Celestron™ PowerSeeker Telescopes


Designed for the first-time telescope user; the perfect combination of quality, value, features, and power.

Manufacturer: fisher science education  21037

 View more versions of this product

Catalog No. S98227

  • / Each
 

Description & Specifications

Specifications

Warranty 2 Years
Weight (Metric) 6.8kg
Lens Coating Multi coated
Focal Ratio 10
Length (English) Focal 27.55 in.
Product Type 70EQ telescope
Resolution 1.99 Arc sec. (Rayleigh), 1.66 arc sec. (Dawes)
Magnification Eyepiece 1: 35x, Eyepiece 2: 175x
Includes The Sky Level 1 CD ROM, Aluminum tripod and no-tool tray with eyepiece holder
Aperature 70mm
For Use With (Application) Terrestrial and astronomical use
Optical Design Refractor
Length (Metric) Focal 70cm
Model PowerSeeker 70EQ
Mount German Equatorial
Weight (English) 15 lb.