missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Celestron™ PowerSeeker Telescopes

Designed for the first-time telescope user; the perfect combination of quality, value, features, and power.

$94.45 - $175.45

Specifications

Magnification Eyepiece 1: 35x, Eyepiece 2: 175x
For Use With (Application) Terrestrial and astronomical use
Includes The Sky Level 1 CD ROM, Aluminum tripod and no-tool tray with eyepiece holder
Length (Metric) Focal 70cm
Optical Design Refractor
View More Specs

Includes: “The Sky” Level 1 CD-ROM, aluminum tripod, and no-tool tray with eyepiece holder


Products ${productFamilyLength}
Catalog Number Mfr. No. Aperature Lens Coating Model Mount Price Quantity  
Catalog Number Mfr. No. Aperature Lens Coating Model Mount Price Quantity  
S98227 Fisher Science Education
21037
70mm Multi coated PowerSeeker 70EQ German Equatorial Each for $175.45
S98227A Fisher Science Education
21041
60mm Fully coated PowerSeeker 60AZ Altazimuth Each for $94.45
Specifications

Description

  • Quick and easy to set up; no tools required for assembly
  • Slow motion controls for smooth tracking of objects
  • 3X Barlow lens triples the magnifying power of each eyepiece
  • Erect Image Optics and collapsible altazimuth mounts perfectly suited terretrial and astronomical use
  • Fully coated glass optical components with high transmission coatings enhance brightness and clarity
  • Finderscope: 5 × 24; Star diagonal: 1.25 in. erect image diagonal
  • 20mm eyepiece (35X); 4mm eyepiece (175X)

PowerSeeker 70 EQ Telescope

  • Refractor design
  • Aperture: 2.76 in. (70mm)
  • Focal Ratio: 10; Mount: German Equatorial; Weight 15 lb. (6.8kg)
  • Optical Coatings: Multicoated
  • 20mm eyepiece (35X); 4mm eyepiece (175X)
PowerSeeker 60 AZ Telescope
  • Refractor design
  • Aperture: 2.36 in. (60mm)
  • Focal Ratio: 11.67;
  • Mount: Altazimuth
  • Weight: 7 lb. (3.18kg)
  • Optical Coatings: Fully coated

Description & Specifications

Specifications

Eyepiece 1: 35x, Eyepiece 2: 175x
The Sky Level 1 CD ROM, Aluminum tripod and no-tool tray with eyepiece holder
Refractor
Terrestrial and astronomical use
70cm
2 Years