missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Celestron™ LCD Digital Microscope II

Professional-level biological LCD microscope

Manufacturer:  Celestron™ 44341

Catalog No. S14082



Description

Description

  • 40x magnification up to 1600x with digital zoom allows for high-resolution imaging of specimen slides
  • LCD screen rotates 180 degrees
  • TV output to display on a television or projector
  • 1 GB SD card provides enough storage to capture over 600 high-resolution images for lab reports, papers, lesson, and more
Specifications

Specifications

Digital
Upper and lower, built-in adjustable LEDs
N.A. 0.65
Achromatic - 4X, 10X, 40X
3-Position with click stop
1600g
Input universal 100 to 240V, 50/60 Hz, 4 plug multi-country
1 GB SD memory card
1600g
Low power: 40X, High power: 400X (1600X) with digital zoom)
High definition, 320 x 240 pixels resolution, 3.5 in (90mm) with 4x digital zoom, 262K colors
USB 2.0 (1.5m cable included)
56 oz.
4 AA batteries
SDS
Documents