missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Celestron™ CM800 Compound Microscope
Lab-ready compound microscope with 800x power.
Manufacturer: Celestron™ 44128
Description
- Full-metal construction with coarse focusing knob
- Condenser with rotating disc adjusts lower illumination for viewing
Specifications
Monocular with 45° incline | |
LED (Adjustable, upper and lower) | |
CM800 | |
NA, 0.65 | |
Disc with 6 aperture sizes | |
Labs, schools, field use and more | |
2 lb. | |
127 x 152 x 279mm (5.0 x 6.0 x 11.0 in.) |
10 prepared slides | |
Compound Microscope | |
Adjustable stage with metal clips, 88 x 88mm (3.5 x 3.5 in.) | |
40x to 800x | |
4x, 10x, 40x (3) - on triple click rotating objective turret | |
1.108kg | |
Universal AC adapter and 3AA batteries (included) | |
Two years |