missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Celestron™ CM2000CF Compound Microscope
Lab-ready compound microscope with 2000x power.
Supplier: Celestron™ 44130
Description
- Full-metal construction with with fully mechanical stage
- Coarse and fine focus knobs
- Achromatic objective lenses
- Abbe condenser with iris diaphragm concentrates and focuses lower illumination for viewing
Specifications
Mechanical stage, 110 x 125mm (4.3 x 4.9 in.) | |
Compound Microscope | |
10X with Pointer and WF25X | |
LED | |
CM2000CF | |
Labs, schools, scientific research and more | |
AC plug (110- 240V) | |
140 x 184 x 384 mm (5.5 x 7.25 x 5.12 in.) | |
2.9 kg |
Abbe NA 1.25 with Iris adjustment | |
Iris, adjustable | |
Monocular, 45° inclined, 360° rotating | |
40X to 2000X | |
Rotating Objective Turret | |
10 prepared slides, 3 color filters (blue, yellow, green), immersion oil | |
2 Years | |
6 lb. |