missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Celestron™ CM1000C Compound Microscope
Lab-ready compound microscope with 1000x power.
Manufacturer: Celestron™ 44129
Description
- Full-metal construction with coaxial, coarse and fine focus
- Condenser with rotating disc aperture adjusts lower illumination for viewing
Specifications
Monocular with 45° incline (360° rotatable) | |
LED (Lower) | |
CM1000C | |
NA, 0.65 | |
Disc with 6 aperture sizes | |
Labs, schools, field use and more | |
3 lb. | |
117 x 160 x 305mm (4.6 x 6.3 x 12 in.) |
10 prepared slides | |
Compound Microscope | |
Plain stage with metal clips, 88 x 88mm (3.5 x 3.5 in.) | |
40x to 1000x | |
4x, 10x, 40x (3) - on triple click rotating objective turret | |
1.76kg | |
Universal AC adapter and 3AA batteries (included) | |
Two years |