missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Celestron™ CB2000CF Compound Microscope
Lab-ready compound binocular microscope with 2000x power.
Manufacturer: Celestron™ 44131
Description
- Full-metal construction with fully mechanical stage
- Coarse and fine focus knobs
- Achromatic objective lenses
- Abbe condenser with iris diaphragm concentrates and focuses lower illumination for viewing
Specifications
Binocular with 45° incline | |
LED (Lower, adjustable) | |
CB2000CF | |
Abbe NA 1.25 | |
Iris | |
Labs, schools, scientific research and more | |
7 lb. | |
184 x 222 x 387mm (7.25 x 8.75 x 15.25 in.) |
10 prepared slides, 3 color filters (blue, yellow, green), immersion oil | |
Compound Microscope | |
Mechanical stage, 110 x 120mm (4.3 x 4.7 in.) | |
40x to 2000x | |
4x, 10x, 40x (4) - on triple click rotating objective turret | |
3.52kg | |
AC plug (110- 240V) | |
Two years |