Please login to your online account to display your discounted pricing

Celestron™ AstroMaster Telescopes


Dual-purpose telescope appropriate for both terrestrial and celestial viewing which is capable of giving correct views of land and sky.

Manufacturer: fisher science education  21062

 View more versions of this product

Catalog No. S98228A

  • / Each
 

Description & Specifications

Specifications

Aperature 70mm
Field of View Angular: 1.1°, linear 17.68 in.
Focal Ratio 13
For Use With (Application) Dual purpose telescope for both terrestrial and celestial viewing
Includes CD ROM: The Sky L1
Length (English) Focal 35.43 in.
Length (Metric) Focal 90cm
Lens Coating Fully coated
Model AstroMaster 70EQ
Mount CG-2 Equatorial
Optical Design Refractor
Resolution 1.99 Arc sec. (Rayleigh), 1.66 arc sec. (Dawes)
Warranty 2 Years
Weight (English) 18 lb.
Weight (Metric) 8.16kg
Magnification Magnification 1: 45x, Magnification 2: 90x
Product Type 70EQ telescope