Please login to your online account to display your discounted pricing

Celestron™ AstroMaster Telescopes

Dual-purpose telescope appropriate for both terrestrial and celestial viewing which is capable of giving correct views of land and sky.

$202.45 - $229.45

Specifications

For Use With (Application) Dual purpose telescope for both terrestrial and celestial viewing
Warranty 2 Years
View More Specs
Includes:  CD ROM: The Sky L1; motor drives for automatic tracking (AstoMaster 90EQ-MD, AstroMaster 130EQ-MD models)
Products
Catalog Number Mfr. No. Length (Metric) Focal Model Mount Magnification Price Quantity    

S98228

 
fisher science education
21061
90cm AstroMaster 70AZ Altazimuth Magnification 1: 45x, Magnification 2: 90x Each for $202.45

S98228A

 
fisher science education
21062
90cm AstroMaster 70EQ CG-2 Equatorial Magnification 1: 45x, Magnification 2: 90x Each for $229.45
Description & Specifications

Specifications

For Use With (Application) Dual purpose telescope for both terrestrial and celestial viewing
Warranty 2 Years

Produces bright, clear images of the moon and planets as well as easy to see the moons of Jupiter and the rings of Saturn. For viewing of the brighter deep space objects like galaxies, nebulae, the larger aperture and light gathering ability of the Newtonian reflectors is used.

  • Quick and easy no-tool setup
  • Permanently mounted StarPointer
  • Erect image optics: ideal for terrestrial and astronomical use
  • Quick release dovetail attachment: no tool setup
  • All coated glass optics for clear, crisp images
  • Deluxe accessory tray for convenient storage of accessories
  • Rugged pre-assembled tripod with 1.25 in. steel tube legs: provides a rigid and stable platform
  • “The Sky™” Level 1 planetarium software with 10,000 object database and enhanced images

AstroMaster 70AZ Telescope

  • 70mm (2.8 in.) aperture; 900mm focal length (F/13)
  • Pan handle Alt-Az control with clutch for smooth and accurate pointing
  • Finderscope with built-on StarPointer
  • Optical design: refractor; Focal length: 35.43 in.; Tripod: 1.25 in. steel tube legs
  • Tube attachment: dovetail bar; Star diagonal: erect image diagonal-1.25 in.
  • Limiting stellar magnitude: 11.7; Optical tube length: 36 in.)
  • 20mm eyepiece (45X); 10mm eyepiece
AstroMaster 70EQ Telescope
  • 70mm (2.8 in.) aperture; 900mm focal length (F/13)
  • German Equatorial mount with Setting circles to accurately locate and track sky objects
  • Optical design: refractor; Focal length: 35.43 in.; Tripod: 1.25 in. steel tube legs
  • Finderscope with built-on StarPointer; Tube attachment: dovetail bar; Star diagonal: erect image diagonal-1.25 in.
  • Limiting stellar magnitude: 11.7; Optical tube length: 36 in.
  • 20mm eyepiece (45X); 10mm eyepiece
AstroMaster 76EQ Telescope
  • 76mm (3.0 in.) aperture; 700mm focal length (F/9)
  • German Equatorial mount with Setting circles to accurately locate and track sky objects
  • Optical design: reflector; Focal length: 27.56 in.; Tripod: 1.25 in. steel tube legs
  • Finderscope with built-on StarPointer; Tube attachment: dovetail bar
  • Limiting stellar magnitude: 11.9; Optical tube length: 36 in.
  • 20mm eyepiece (35X); 10mm eyepiece (70X)
AstroMaster 90AZ Telescope
  • 90mm (3.5 in.) aperture; 100mm focal length (F/11)
  • Pan handle Alt-Az control with clutch for smooth and accurate pointing
  • Optical design: refractor; Focal length: 39.37 in.; Tripod: 1.25 in. steel tube legs
  • Finderscope with built-on StarPointer; Tube attachment: dovetail bar; Star diagonal: erect image diagonal-1.25 in.
  • Limiting stellar magnitude: 12.3; Optical tube length: 36 in.
  • 20mm eyepiece (50X); 10mm eyepiece (10X)
AstroMaster 90EQ Telescope
  • 90mm (3.5 in.) aperture; 100mm focal length (F/11)
  • German Equatorial mount with Setting circles to accurately locate and track sky objects
  • Optical design: refractor; Focal length: 39.37 in.); Tripod: 1.25 in. steel tube legs
  • Finderscope with built-on StarPointer; Tube attachment: dovetail bar; Star diagonal: erect image diagonal-1.25 in.
  • Limiting stellar magnitude: 12.3; Optical tube length: 36 in.
  • 20mm eyepiece (50X); 10mm eyepiece (10X)
AstroMaster 90EQ-MD (Motor Drive) Telescope
  • 90mm (3.5 in.) aperture; 100mm focal length (F/11)
  • Motor Drive for the automatic tracking included
  • German Equatorial mount with Setting circles to accurately locate and track sky objects
  • Optical design: refractor; Focal length: 39.37 in.; Tripod: 1.25 in. steel tube legs
  • Finderscope with built-on StarPointer; Tube attachment: dovetail bar; Star diagonal: erect image diagonal-1.25 in.
  • Limiting stellar magnitude: 12.3; Optical tube length: 36 in.
  • 20mm eyepiece (50X); 10mm eyepiece (10X)
AstroMaster 114EQ Telescope
  • 114mm (4.5 in.) aperture; 1000mm focal length (F/9)
  • German Equatorial mount with Setting circles to accurately locate and track sky objects
  • Optical design: reflector; Focal length: 39.37 in.; Tripod: 1.25 in. steel tube legs
  • Finderscope: built-on StarPointer; Tube attachment: dovetail bar
  • Limiting stellar magnitude: 12.8; Optical tube length: 20 in.
  • 20mm eyepiece (50X); 10mm eyepiece (100X)
AstroMaster 130EQ Telescope
  • 130mm (5.0 in.) aperture; 650mm focal length (F/5)
  • German Equatorial mount with Setting circles to accurately locate and track sky objects
  • Optical design: reflector; Focal length: 25.59 in.; Tripod: 1.25 in. steel tube legs
  • Finderscope with built-on StarPointer; Tube attachment: dovetail bar
  • Limiting stellar magnitude: 13.1; Optical tube length: 24 in.
  • 20mm eyepiece (50X); 10mm eyepiece (100X)

AstroMaster 130EQ-MD (Motor Drive) Telescope
  • 130mm (5.0 in.) aperture; 650mm focal length (F/5)
  • Motor drive for automatic tracking included
  • German Equatorial mount with Setting circles to accurately locate and track sky objects
  • Optical design: reflector; Tripod: 1.25 in. steel tube legs
  • Finderscope with built-on StarPointer; Tube attachment: dovetail bar
  • 20mm eyepiece (33X); 10mm eyepiece

Two years on telescope