missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Celestron™ InfiniView LCD Digital Microscope

Manufacturer:  Celestron™ 44360

Catalog No. S04790



Description

Description

Specifications

Specifications

Full color 3.5 in. TRF screen; PC Screen (USB 2.0)
Fixed Head, 3.5 in. TFT LCD Screen
20X to 200X (800X with digital zoom)
Entomology, industrial quality control and inspection, medicine, scientific research, forensics, etc.
Clear plastic
Rechargeable Lithium ion battery (1100 mAh); AC Power Adapter (optional)
5.8 x 4.1 x 8.9 in. (149 x 104 x 227 mm)
1.6 kg
CMOS Sensor in lieu of eyepiece
LED Adjustable 8 Ring
Single Adjustable Internal Objective
USB 2.0 Cable, AC Adapter/charger, Calibration ruler, Rechargeable Lithium ion battery, Lens cloth
Micro USB 2.0; Video/ TV out
Celestron Portable Capture Pro
56 oz.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions