Please login to your online account to display your discounted pricing

Thermo Scientific™ Cel-Gro Tissue Culture Rotator

Mix test tube contents for optimum culture results with the gentle rotating motion of the tissue culture rotator, featuring a no-maintenance brushless motor.

$2,835.83 - $2,835.83

Specifications

Certifications/Compliance 120V models are cCSAus approved
Hertz 60Hz
Material Stainless steel Outer Shell
Voltage 120V
Electrical Requirements 120V 60Hz
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Speed Price Quantity    

14251228Q

 
thermo scientific™
1640Q
12 to 70rpm Each for $2,835.83
Description & Specifications

Specifications

Certifications/Compliance 120V models are cCSAus approved
Hertz 60Hz
Material Stainless steel Outer Shell
Voltage 120V
Electrical Requirements 120V 60Hz
Operating Humidity Range 20 to 80% noncondensing
Temperature (English) Operating 104°F
Temperature (Metric) Operating Up to 40°C

Mix test tube contents for optimum culture results with the gentle rotating motion of the Thermo Scientific™ Cel-Gro Tissue Culture Rotator, featuring a no-maintenance brushless motor. The single drum has an adjustable rotating angle and speed, while the dual drum has a fixed rotating angle and speed.

Features:

  • Rotator operates in standard incubators for cultivation under controlled temperature conditions
  • Powder-coated, stainless steel outer body construction is durable and corrosion-resistant
  • Drums can be lifted off the rotor without interrupting rotator operation
  • Adjusting screw on the base varies elevation angle
  • Pilot light indicates when unit is on

Single-Drum Rotator:

  • Adjustable 5° rotating angle above horizontal to 90°
  • Adjustable speed control from 12 to 70rpm

Dual-Drum Rotator:

  • Fixed rotating angle
  • Fixed speed of 0.2rpm

Ordering Information:

Drums sold separately (1647Q, 1648Q, 1651Q)

Requires:

Single-drum model requires one tissue drum, dual-drum model requires two tissue drums, sold separately.