Please login to your online account to display your discounted pricing

GSC Cast Iron Support Ring Stand


Great for holding all sorts of lab equipment in a small space. The GSC Cast Iron Support Ring Stand is made from cast-iron, with an enamel finish that is acid resistant. Includes a zinc plated steel rod that screws into the base support.

Manufacturer: gsc  4SSC15

 View more versions of this product

 Alert

Not a toy. Product intended for ages 13 and up.

Catalog No. S13746

  • / Each
 

Description & Specifications

Specifications

Length (English) Base 8 in.
Size Stand - 5 in. x 8 in.; Rod - 3/8 in. x 20 in.
Length (English) Rod 20 in.
Length (English) 8 in.
Width (English) 5 in.
Width (English) Base 5 in.
Description Stand: 5 x 8 in.; Rod: 0.375 x 20 in.
Item Description Plated steel support threaded rod
Material Acid-resistant cast iron with enamel finish

  • Stand made from cast iron
  • Acid resistant
  • Plated steel support rod
  • Rod threaded to fit base