Please login to your online account to display your discounted pricing

Carl Zeiss Primo Star™ HAL/LED Microscopes: Fixed Köhler

Robust and durable enough for repeated assembling and disassembling, Primo Star offers a complete configuration with fixed- Köhler stand, excellent optics and reasonable pricing

$2,160.79 - $2,164.60

Specifications

Condenser Type Abbe, 0.9/1.25
Diameter (Metric) Inside 18mm Field of View
Magnification Power 40x to 1000x
Model Fixed Kohler
Display Type Color Graphic Display
View More Specs
Includes:  Some models built with camera tube (phototube) or include an eyepiece pointer. All models: dust cover, oiler with 5mL immersion oil, color filter set (blue, green, yellow), 6V 30w halogen lamp
Products
Catalog Number Mfr. No. Design Type Price Quantity    

12171480

  Accessories
carl zeiss canada ltd
4155000051000
Right-handed mechanical, with Eyepiece pointer Each for $2,164.60

12-171-483

 
carl zeiss canada ltd
4155000052000
Left-handed mechanical Each for $2,160.79
Description & Specifications

Specifications

Condenser Type Abbe, 0.9/1.25
Diameter (Metric) Inside 18mm Field of View
Magnification Power 40x to 1000x
Model Fixed Kohler
Display Type Color Graphic Display
Eyepiece 10X, 18mm widefield
Includes Dust cover, oiler with 5mL immersion oil, color filter set (blue, green, yellow), 6V 30w Halogen lamp
Nosepiece 4-position reversed
Optical Design Color corrected infinity

Easy to operate — modular design offers flexibility for numerous innovative lab solutions.

Comfortable and Ergonomic Design

  • 360° Swiveling Siedentopf tube
  • Ergonomic viewing angle of 30°
  • Viewing height adjustable for various users
  • Interocular distance can be adjusted from 48mm to 75mm to suit users
Modular Illumination
  • 30w Halogen light
  • LED warm light, 3200K, with stable color temperature and high efficiency
  • Optional mirror illumination, order separately
Lighting Control
  • Blue light intensity display on both sides of the stand
  • Quick control of light intensity by the user
  • The light intensity display allows instructors to check all microscopes in the classroom, even from a distance
Right- and Left-Hand Stage Operation
  • Order either right- or lef-hand drives—have both types available in the lab
  • Fixed Köhler
    • Standard model, excellent for education
    • All the important functions, but very simple to operate
    • Extremely long service life and low maintenance costs
    • With a 6V 30w halogen lamp and an LED warm light illuminator
    External Power Supply Unit
    • No untidy cables in the users' way
    • Special rear panel with external power supply unit and cable
    • Adapter for conversion to a table-top power supply unit
    • Power supply unit can simply be replaced for repairs
    Integrated Carrying Handle
    • Secure design, plastic-coated on the inside
    • Safe, easy transport to and from lab bench

    Specifications
    Optics: Color-corrected infinity optics
    Parfocal Distance: 45mm
    Tube Length: 180mm
    Stand: Fixedl-Kohler
    Magnifications: 40x to 1000x for visual observation; 40x to 100x for camera observation (photobue models)
    Eyepiece Tubes: 360° Swiveling Siedentopf tube with lower and upper (40mm extra view height) positions; adjustable interpupillary distance (48 to 75mm); 30° viewing angle; binocular tube and binocular phototube; 50%:50% vis:doc (user can see specimen through binoculars at the same time the camera captures the same image)
    Eyepieces: WF 10x with 18mm field of view; eyepiece can be retrofitted; eyepieces anti-fungus treated
    Nosepiece: 4x, reversible
    Objectives: Plan-Achromat
    Condenser: Abbe, 0.9 to 1.25; holder for phase contrast and darkfield sliders
    Illumination: Modular illumination concept with drawer; Halogen (6V 30w), LED (6V 3w), mirror for daylight illumination
    Stage: Right- or left-hand operation, depending on model
    Dimensions: Stage area, W x D, 140 x 135mm; travel range, W x D, 75 x 30mm
    Z-Drives: Fine drive, 0.3mm/rotation; coarse drive, 4mm/rotation; total travel range, 15mm

    Applications:

    Plant stem cross-sections in botany, extremely fine structures like diatoms in darkfield in biology, examination and analysis of germs and bacteria in field work, stained tissue sections in medicine