Please login to your online account to display your discounted pricing

Primo Star™ HAL/LED Microscopes: Fixed Köhler


Robust and durable enough for repeated assembling and disassembling, Primo Star offers a complete configuration with fixed- Köhler stand, excellent optics and reasonable pricing

Manufacturer: carl zeiss canada ltd  4155000052000

 View more versions of this product

Catalog No. 12-171-483

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Education
Display Type Color Graphic Display
Design Type Left-handed mechanical
Nosepiece 4-position reversed
Condenser Type Abbe, 0.9/1.25
Magnification Power 40x to 1000x
Objective Types 4x, 10x, 40x and 100x oil plan achromatic
Includes Dust cover, oiler with 5mL immersion oil, color filter set (blue, green, yellow), 6V 30w Halogen lamp
Diameter (Metric) Inside 18mm Field of View
Lighting Type 6V, 30w Halogen, 6V, 3w LED
Eyepiece 10X, 18mm widefield
Optical Design Color corrected infinity
Model Fixed Kohler