Please login to your online account to display your discounted pricing

Microscope Eyepiece Reticles


Manufacturer: carl zeiss canada ltd  4740669901

 View more versions of this product

Catalog No. 12-070-170

  • / Each
 

Description & Specifications

Specifications

Product Type Crossline micrometer
Diameter (English) 1 in.
Length (English) 0.39 in.
Length (Metric) 10mm
Diameter (Metric) 26mm
For Use With (Equipment) Micrometer