missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cardinal Health CR100 Sterile Nitrile Cleanroom Gloves

Powder free, synthetic nitrile cleanroom gloves meet all relevant ASTM standards and are recommended for Class 10/ISO 4 critical environments.

Manufacturer:  Cardinal Health 2Y1867T

 View more versions of this product

Catalog No. 36-100-4852



Description

Description

  • Powder free, synthetic nitrile
  • Recommended for ISO 4/Class 10 or higher
  • Clean-processed and chlorinated
  • Beaded cuff design helps reduce roll-down
  • Micro-textured for confident and consistent grip
  • Available in hand-specific sizes
  • AQL of 1.5 for freedom from holes
  • Sterile – gamma irradiated to SAL 10-6

Documentation is available upon request

Specifications

Specifications

White
2Y1867T
9
Powder Free
11.6 in.
ASTM D6319
Yes
3.9 mil
1.5
3.9 mil
3.9 mil
Class 10/ISO 4
Nitrile
CR100
14 MPa
Sterile
29.5 cm
Hand-specific
Yes
0.10 mm
Fully Textured
0.10 mm
0.10 mm
ISO 13485
SDS
Documents
Product Certifications