missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cardinal Health CR100™ Sterile Nitrile Powder-Free Cleanroom Gloves

Backed by the expertise of Cardinal Health, CR100™ Sterile Nitrile Powder-Free Cleanroom Gloves meet all relevant ASTM standards. Made from powder-free, synthetic nitrile.

Manufacturer:  Cardinal Health 2Y1864T

 View more versions of this product

Catalog No. 36-100-4849



Description

Description

Recommended for ISO 4 / Class 10 or higher, Length 11.6IN; Nominal finger thickness 3.9MIL, Clean-processed and chlorinated, Beaded cuff design helps reduce roll-down; micro-textured for confident and consistent grip, Packed in an ISO 5 / Class 100 cleanroom environment

Order Info

Clean-processed and packaged in an ISO Class 4 (Class 10) environment. Pair packed in a polyfilm inner wallet and heat-sealed into an outer polybag.

Certifications

ISO 13485

Compliance

Meet or exceed ASTM™ D 6319 requirements.

Documentation is available upon request

Specifications

Specifications

5 mil
Nitrile
Powder-free
Sterile
30.5 cm
Beaded/Rolled
7.5
White
12 in.
ASTM D 6319
SDS
Documents