missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health CR100™ Sterile Nitrile Powder-Free Cleanroom Gloves
Backed by the expertise of Cardinal Health, CR100™ Sterile Nitrile Powder-Free Cleanroom Gloves meet all relevant ASTM standards. Made from powder-free, synthetic nitrile.
Manufacturer: Cardinal Health 2Y1862T
Description
Recommended for ISO 4 / Class 10 or higher, Length 11.6IN; Nominal finger thickness 3.9MIL, Clean-processed and chlorinated, Beaded cuff design helps reduce roll-down; micro-textured for confident and consistent grip, Packed in an ISO 5 / Class 100 cleanroom environmentOrder Info
Clean-processed and packaged in an ISO Class 4 (Class 10) environment. Pair packed in a polyfilm inner wallet and heat-sealed into an outer polybag.
Certifications
ISO 13485
Compliance
Meet or exceed ASTM™ D 6319 requirements.
Documentation is available upon request
Specifications
5 mil | |
Nitrile | |
Powder-free | |
Sterile | |
30.5 cm |
Beaded/Rolled | |
6.5 | |
White | |
12 in. | |
ASTM D 6319 |