Learn More
Cardinal Health CP100™ BT Sterile Latex Powder-Free Cleanroom Gloves
Backed by the expertise of Cardinal Health, CP100™ BT Sterile Latex Powder-Free Cleanroom Gloves meet all relevant ASTM standards. Made from powder-free natural rubber latex.
Manufacturer: Cardinal Health 2Y5001
Alert:
Warning: These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
Recommended for ISO 5 / Class 100 or higher, Length 12.0IN; Nominal finger thickness 9.2MIL, Clean-processed and chlorinated, Interlocking, beaded cuff design helps reduce roll-down, Exclusive hand molds with independent thumb design allow for natural fit and movement that helps reduce hand fatigueOrder Info
Each lot is fully traceable. Certificates of sterility are available. Individually pair packaged. 50 pairs of gloves per bag, 200 pairs per case.
Certifications
ASTM D 5712, ISO 13485
Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.
Specifications
Yes | |
Beaded/Rolled | |
6 | |
Natural | |
12 in. | |
ANSI/AAMI/ISO, ISO13485, ASTM D 5712 |
7 mil | |
Rubber | |
Powder-free | |
Sterile | |
30.5 cm |